1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 75335729
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75335729
72" x 1" x 5/16" 304 Stainless Steel Rectangular Rod,
MI ITEM #
11761587
MFR #
75335729
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
75335729 75335729 1" X 5/16" X 6' 304SS
Specifications
Stainless Steel Type
304
Length
72 in
Thickness
5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data