Motion
75387779
10mm Diam x 45mm Pin Length Alloy Steel Pull Out Dowel Pin - C 57-63 Hardness, 1 Rounded & 1 Threaded End
MI ITEM #11761628
MFR #75387779
List Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Diam x 45mm Pin Length Alloy Steel Pull Out Dowel Pin - C 57-63 Hardness, 1 Rounded & 1 Threaded End
MI ITEM #11761628
MFR #75387779

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.45/each for your price

Overview

Mfr description
75387779 75387779 M10X45MM ALLOY STEEL I
  • Flat vent pull out styles feature a flat spot to allow air to escape
  • They are effective in blind holes.

Specifications

  • Material
    Alloy Steel
  • End Type
    1 Rounded & 1 Threaded
  • Fastener Standard
    DIN 7979D
  • Hardness
    C 57-63
  • Pin Length
    45.00 mm
  • System of Measurement
    Metric
  • Product Types
    Flat Vent Pull Out
  • Thread Depth
    10.00 mm
  • Thread Size
    M6x1.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text