Motion
75522565
M18 Screw, 316 Stainless Steel Standard Flat Washer 19mm ID x 34mm OD, Plain Finish
MI ITEM #11761633
MFR #75522565
Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 Screw, 316 Stainless Steel Standard Flat Washer 19mm ID x 34mm OD, Plain Finish
MI ITEM #11761633
MFR #75522565

Mfr description
75522565 75522565 M18 A4 316 SS FLAT WAS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.83/each

Specifications

Dimensions

  • Inside Diameter
    19.00 mm
  • Maximum Thickness
    3.00 mm
  • Outside Diameter
    34.00 in
  • Screw Size
    M18

Details

  • Fastener Standard
    DIN 125A
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    316
  • System of Measurement
    Metric
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)