Motion
75522573
M22 Screw, 316 Stainless Steel Standard Flat Washer 23mm ID x 39mm OD, Plain Finish
MI ITEM #11761634
MFR #75522573
List Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M22 Screw, 316 Stainless Steel Standard Flat Washer 23mm ID x 39mm OD, Plain Finish
MI ITEM #11761634
MFR #75522573

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.38/each for your price

Overview

Mfr description
75522573 75522573 M22 A4 316 SS FLAT WAS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M22
  • Outside Diameter
    39.00 in
  • Material Grade
    316
  • Inside Diameter
    23.00 mm
  • Maximum Thickness
    3.00 mm
  • Fastener Standard
    DIN 125A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text