Overview
Mfr description
75531988 75531988 10/32X1-1/2 W/NYL PTCH
- Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.
Specifications
- Length
- Drive TypeHex Socket
- Head StyleSocket Cap
- MaterialAlloy Steel
- Finish CoatingBlack Oxide
- Thread SizeM8x1.25 mm
- Fastener StandardASME/ANSI B18.3; ASTM A574; IFI 124
- Full Or Partial ThreadingPartially Threaded
- Hex Key Size7/64in
- Length Measurement TypeLength Under Head
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data