Motion
75558775
Split Lock Washer - 0.1140 in ID, 0.2430 in OD, 0.0310 in Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11761743
MFR #75558775
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1140 in ID, 0.2430 in OD, 0.0310 in Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11761743
MFR #75558775

Mfr description
75558775 75558775 4 PLAIN HEAVY LOCK WAS
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.1200 in
  • Maximum Outside Diameter
    0.2430 in
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    0.1140 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    #4
  • Thickness
    0.0310 in

Details

  • Fastener Standard
    DIN 127B
  • Finish Coating
    Uncoated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)