Motion
75558809
Split Lock Washer - 0.1670 in ID, 0.3070 in OD, 0.0470 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11761745
MFR #75558809
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1670 in ID, 0.3070 in OD, 0.0470 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11761745
MFR #75558809

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
75558809 75558809 8 PLAIN HEAVY LOCK WAS
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.0470 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127B
  • Maximum Inside Diameter
    0.1740 in
  • Maximum Outside Diameter
    0.3070 in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1670 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    #8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text