Motion
75558866
Split Lock Washer - 0.4400 in ID, 0.7840 in OD, 0.1330 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11761750
MFR #75558866
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.4400 in ID, 0.7840 in OD, 0.1330 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11761750
MFR #75558866

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.60/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.4500 in
  • Maximum Outside Diameter
    0.7840 in
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    0.4400 in
  • Screw Size
    7/16
  • Thickness
    0.1330 in

Details

  • Fastener Standard
    MS35338
  • Finish Coating
    Uncoated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications

Overview

Mfr description
75558866 75558866 7/16" PLAIN HEAVY LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought