Motion
75558874
Split Lock Washer - 0.5020 in ID, 0.8790 in OD, 0.1510 in Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11761751
MFR #75558874
Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5020 in ID, 0.8790 in OD, 0.1510 in Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11761751
MFR #75558874

Mfr description
75558874 75558874 1/2" PLAIN HEAVY LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.80/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.5120 in
  • Maximum Outside Diameter
    0.8790 in
  • Maximum Thickness
    4.00 mm
  • Minimum Inside Diameter
    0.5020 in
  • Screw Size
    1/2
  • Thickness
    0.1510 in

Details

  • Fastener Standard
    MS35338
  • Finish Coating
    Uncoated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)