Motion
75558882
Split Lock Washer - 0.5640 in ID, 0.9750 in OD, 0.1700 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11761752
MFR #75558882
List Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5640 in ID, 0.9750 in OD, 0.1700 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11761752
MFR #75558882

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.03/each for your price

Overview

Mfr description
75558882 75558882 9/16" PLAIN HEAVY LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.1700 in
  • Fastener Standard
    MS35338
  • Maximum Inside Diameter
    0.5740 in
  • Maximum Outside Diameter
    0.9750 in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5640 in
  • Screw Size
    9/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought