Motion
75558924
Split Lock Washer - 1.0030 in ID, 1.7050 in OD, 0.3060 in Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11761756
MFR #75558924
Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.0030 in ID, 1.7050 in OD, 0.3060 in Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11761756
MFR #75558924

Mfr description
75558924 75558924 1" PLAIN HEAVY LOCK WA
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.38/each

Specifications

Dimensions

  • Maximum Inside Diameter
    1.0240 in
  • Maximum Outside Diameter
    1.7050 in
  • Minimum Inside Diameter
    1.0030 in
  • Screw Size
    1
  • Thickness
    0.3060 in

Details

  • Fastener Standard
    DIN 7980
  • Finish Coating
    Uncoated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)