Motion
75558957
Split Lock Washer - 1.3790 in ID, 2.3010 in OD, 0.4220 in Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11761759
MFR #75558957
Price$19.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.3790 in ID, 2.3010 in OD, 0.4220 in Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11761759
MFR #75558957

Mfr description
75558957 75558957 1-3/8" PLAIN HEAVY LOC
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.20/each

Specifications

Dimensions

  • Maximum Inside Diameter
    1.4080 in
  • Maximum Outside Diameter
    2.3010 in
  • Minimum Inside Diameter
    1.3790 in
  • Screw Size
    1-3/8
  • Thickness
    0.4220 in

Details

  • Fastener Standard
    DIN 7980
  • Finish Coating
    Uncoated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)