Motion
75558999
Split Lock Washer - 2.0080 in ID, 3.1440 in OD, 0.4960 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11761763
MFR #75558999
List Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 2.0080 in ID, 3.1440 in OD, 0.4960 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11761763
MFR #75558999

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.65/each for your price

Overview

Mfr description
75558999 75558999 2" PLAIN HEAVY LOCK WA
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.4960 in
  • Maximum Inside Diameter
    2.0390 in
  • Maximum Outside Diameter
    3.1440 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    2.0080 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text