Motion
75559013
Split Lock Washer - 0.1140 in ID, 3.6480 in OD, 0.4960 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11761764
MFR #75559013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1140 in ID, 3.6480 in OD, 0.4960 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11761764
MFR #75559013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75559013 75559013 2-1/2" PLAIN HEAVY LOC
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.4960 in
  • Maximum Inside Diameter
    2.5430 in
  • Maximum Outside Diameter
    3.6480 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    2.5120 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    2-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought