Motion
75559047
Split Lock Washer - 0.1010 in ID, 0.2390 in OD, 0.0340 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11761766
MFR #75559047
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1010 in ID, 0.2390 in OD, 0.0340 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11761766
MFR #75559047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
75559047 75559047 3 ZINC HEAVY LOCK WASH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0340 in
  • Maximum Inside Diameter
    0.1070 in
  • Maximum Outside Diameter
    0.2390 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1010 in
  • Minimum Outside Diameter
    35.90mm
  • Screw Size
    #3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought