Motion
75559161
Split Lock Washer - 0.5640 in ID, 0.9750 in OD, 0.1700 in Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11761778
MFR #75559161
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5640 in ID, 0.9750 in OD, 0.1700 in Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11761778
MFR #75559161

Mfr description
75559161 75559161 9/16" ZINC HEAVY LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.5740 in
  • Maximum Outside Diameter
    0.9750 in
  • Minimum Inside Diameter
    0.5640 in
  • Screw Size
    9/16
  • Thickness
    0.1700 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)