Motion
75559179
Split Lock Washer - 0.6280 in ID, 1.0870 in OD, 0.1880 in Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11761779
MFR #75559179
Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.6280 in ID, 1.0870 in OD, 0.1880 in Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11761779
MFR #75559179

Mfr description
75559179 75559179 5/8" ZINC HEAVY LOCK W
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.35/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.6410 in
  • Maximum Outside Diameter
    1.0870 in
  • Minimum Inside Diameter
    0.6280 in
  • Screw Size
    5/8
  • Thickness
    0.1880 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)