Motion
75559203
Split Lock Washer - 1.0030 in ID, 1.7050 in OD, 0.3060 in Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11761782
MFR #75559203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.0030 in ID, 1.7050 in OD, 0.3060 in Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11761782
MFR #75559203

Mfr description
75559203 75559203 1" ZINC HEAVY LOCK WAS
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Inside Diameter
    1.0240 in
  • Maximum Outside Diameter
    1.7050 in
  • Minimum Inside Diameter
    1.0030 in
  • Screw Size
    1
  • Thickness
    0.3060 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)