Motion
75559229
Split Lock Washer - 1.2540 in ID, 2.1040 in OD, 0.3840 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11761784
MFR #75559229
List Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.2540 in ID, 2.1040 in OD, 0.3840 in Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11761784
MFR #75559229

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.33/each for your price

Overview

Mfr description
75559229 75559229 1-1/4" ZINC HEAVY LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.3840 in
  • Maximum Inside Diameter
    1.2800 in
  • Maximum Outside Diameter
    2.1040 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    1.2540 in
  • Screw Size
    1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text