Motion
75559849
Split Lock Washer - 0.1410 in ID, 0.2500 in OD, 0.0310 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11761791
MFR #75559849
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1410 in ID, 0.2500 in OD, 0.0310 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
MI ITEM #11761791
MFR #75559849

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75559849 75559849 6 YELLOW ZINC LOCK WAS
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc Yellow Dichromate
  • Thickness
    0.0310 in
  • Maximum Inside Diameter
    0.1480 in
  • Maximum Outside Diameter
    0.2500 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1410 in
  • Screw Size
    #6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text