Motion
75559880
Split Lock Washer - 0.2520 in ID, 0.4870 in OD, 0.0620 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761795
MFR #75559880
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.2520 in ID, 0.4870 in OD, 0.0620 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761795
MFR #75559880

Mfr description
75559880 75559880 1/4" YELLOW ZINC LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2600 in
  • Maximum Outside Diameter
    0.4870 in
  • Minimum Inside Diameter
    0.2520 in
  • Screw Size
    1/4
  • Thickness
    0.0620 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)