Motion
75559906
Split Lock Washer - 0.3770 in ID, 0.6800 in OD, 0.0940 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761797
MFR #75559906
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.3770 in ID, 0.6800 in OD, 0.0940 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761797
MFR #75559906

Mfr description
75559906 75559906 3/8" YELLOW ZINC LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.3850 in
  • Maximum Outside Diameter
    0.6800 in
  • Minimum Inside Diameter
    0.3770 in
  • Screw Size
    3/8
  • Thickness
    0.0940 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)