Motion
75559922
Split Lock Washer - 0.5640 in ID, 0.9650 in OD, 0.1410 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761799
MFR #75559922
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5640 in ID, 0.9650 in OD, 0.1410 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761799
MFR #75559922

Mfr description
75559922 75559922 9/16" YELLOW ZINC LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Inside Diameter
    0.5740 in
  • Maximum Outside Diameter
    0.9650 in
  • Minimum Inside Diameter
    0.5640 in
  • Screw Size
    9/16
  • Thickness
    0.1410 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)