Motion
75559948
Split Lock Washer - 0.6280 in ID, 1.0730 in OD, 0.1560 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761800
MFR #75559948
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.6280 in ID, 1.0730 in OD, 0.1560 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761800
MFR #75559948

Mfr description
75559948 75559948 5/8" YELLOW ZINC LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.6410 in
  • Maximum Outside Diameter
    1.0730 in
  • Minimum Inside Diameter
    0.6280 in
  • Screw Size
    5/8
  • Thickness
    0.1560 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)