Motion
75559963
Split Lock Washer - 0.8780 in ID, 1.4590 in OD, 0.2190 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761802
MFR #75559963
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.8780 in ID, 1.4590 in OD, 0.2190 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761802
MFR #75559963

Mfr description
75559963 75559963 7/8" YELLOW ZINC LOCK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.8940 in
  • Maximum Outside Diameter
    1.4590 in
  • Minimum Inside Diameter
    0.8780 in
  • Screw Size
    7/8
  • Thickness
    0.2190 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)