Motion
75559971
Split Lock Washer - 1.0030 in ID, 1.6560 in OD, 0.2500 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761803
MFR #75559971
Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.0030 in ID, 1.6560 in OD, 0.2500 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11761803
MFR #75559971

Mfr description
75559971 75559971 1" YELLOW ZINC LOCK WA
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.95/each

Specifications

Dimensions

  • Maximum Inside Diameter
    1.0240 in
  • Maximum Outside Diameter
    1.6560 in
  • Minimum Inside Diameter
    1.0030 in
  • Screw Size
    1
  • Thickness
    0.2500 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)