Motion
75581272
7/16-14 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 5/8" Hex
MI ITEM #11761808
MFR #75581272
List Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 Stainless Steel, Uncoated, 5/8" Hex
MI ITEM #11761808
MFR #75581272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.30/each for your price

Overview

Mfr description
75581272 75581272 7/16-14 X 1 316 SS FUL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    7/16-14 in
  • Length
    1 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Coating
    Uncoated
  • Hex Size
    5/8 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text