Motion
75748392
O-Ring - 2.0630 in - 2-1/16 in ID, 2.2500 in - 2-1/4 in OD, 70, Buna-N Material
MI ITEM #11761865
MFR #75748392
List Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 2.0630 in - 2-1/16 in ID, 2.2500 in - 2-1/4 in OD, 70, Buna-N Material
MI ITEM #11761865
MFR #75748392

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.24/each for your price

Overview

Mfr description
75748392 75748392 -137 100/PK BUNA 70 OR
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Hardness
    70
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Dash Number
    137
  • Durometer Shore
    65 - 75
  • Product Type
    O-Rings
  • Thickness
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text