Motion
75749242
O-Ring - 7.7500 in - 7-3/4 in ID, 8.0000 in - 8 in OD, 70, Buna-N Material
Mi Item #11761951
MFR #75749242
Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 7.7500 in - 7-3/4 in ID, 8.0000 in - 8 in OD, 70, Buna-N Material
Mi Item #11761951
MFR #75749242

Mfr description
75749242 75749242 -265 5/PK BUNA 70 ORIN
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.08/each

Specifications

Dimensions

  • Inside Diameter  
    7.7500 in - 7-3/4 in
  • Outside Diameter  
    8.0000 in - 8 in
  • Thickness
    1/8 in

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    265
  • Durometer Shore
    65 - 75
  • Hardness
    70
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)