1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
75749259
O-Ring - 8.0000 in - 8 in ID, 8.2500 in - 8-1/4 in OD, 70, Buna-N Material
MI ITEM #
11761952
MFR #
75749259
Price
$11.08
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
O-Rings and Cord Stock
O-Rings
Value Collection 75749259
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75749259
O-Ring - 8.0000 in - 8 in ID, 8.2500 in - 8-1/4 in OD, 70, Buna-N Material
MI ITEM #
11761952
MFR #
75749259
Mfr description
75749259 75749259 -266 5/PK BUNA 70 ORIN
Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.08
/each
Add to Cart
Specifications
Dimensions
Inside
Diameter
8.0000 in - 8 in
Outside
Diameter
8.2500 in - 8-1/4 in
Thickness
1/8 in
Details
Color
Black
Cross Section Shape
Round
Dash Number
266
Durometer Shore
65 - 75
Hardness
70
Material
Buna-N
Product Type
O-Rings
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items