Motion
75749739
O-Ring - 5.0000 in - 5 in ID, 5.3750 in - 5-3/8 in OD, 70, Buna-N Material
MI ITEM #11762001
MFR #75749739
List Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 5.0000 in - 5 in ID, 5.3750 in - 5-3/8 in OD, 70, Buna-N Material
MI ITEM #11762001
MFR #75749739

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.24/each for your price

Overview

Mfr description
75749739 75749739 -353 5/PK BUNA 70 ORIN
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Hardness
    70
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Round
  • Dash Number
    353
  • Durometer Shore
    65 - 75
  • Product Type
    O-Rings
  • Thickness
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text