Motion
75883256
2-1/4" Long x 2-1/16" Wide x 45/64" Thick, Door Positioning Hinge;Black Acetal with Chrome Steel Detent Ball, Black Finish
Mi Item #11762109
MFR #75883256
Price$31.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Long x 2-1/16" Wide x 45/64" Thick, Door Positioning Hinge;Black Acetal with Chrome Steel Detent Ball, Black Finish
Mi Item #11762109
MFR #75883256

Mfr description
75883256 75883256 150DEG ANGLE BLACK DOO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.95/each

Specifications

Dimensions

  • Angle
    150
  • Length
    2-1/4 in
  • Pin Diameter
    17/32,13.4600
  • Thickness
    18.00
  • Width
    2-1/16 in

Details

  • Color
    Black
  • Finish Coating
    Black
  • Load Capacity
    100.000 lb
  • Material
    Black Acetal w/Chrome Steel Detent Ball
  • Number Of Holes
    4
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)