Motion
75883306
1-45/64" Long x 1-29/64" Wide x 1-3/32" Thick, Adjustable Friction Hinge;Black Acetal Leaves with Polycarbonate Pin & 303 Stainless Steel Nut & Screw, Black Finish
Mi Item #11762111
MFR #75883306
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-45/64" Long x 1-29/64" Wide x 1-3/32" Thick, Adjustable Friction Hinge;Black Acetal Leaves with Polycarbonate Pin & 303 Stainless Steel Nut & Screw, Black Finish
Mi Item #11762111
MFR #75883306

Mfr description
75883306 75883306 MEDIUM BLACK ADJUSTABL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.60/each

Specifications

Dimensions

  • Length
    1-45/64 in
  • Pin Diameter
    5/16,7.9200
  • Thickness
    27.70
  • Width
    1-29/64 in

Details

  • Color
    Black
  • Finish Coating
    Black
  • Material
    Black acetal leaves with polycarbonate pin and 303 stainless steel nut and screw
  • Number Of Holes
    4
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)