Motion
75883314
2-1/2" Long x 2-17/64" Wide x 49/64" Thick, Adjustable Friction Hinge;Black Acetal Leaves with Polycarbonate Pin & 303 Stainless Steel Nut & Screw, Black Finish
Mi Item #11762112
MFR #75883314
Price$23.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Long x 2-17/64" Wide x 49/64" Thick, Adjustable Friction Hinge;Black Acetal Leaves with Polycarbonate Pin & 303 Stainless Steel Nut & Screw, Black Finish
Mi Item #11762112
MFR #75883314

Mfr description
75883314 75883314 LARGE BLACK ADJUSTABLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.95/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Pin Diameter
    1/2,12.7000
  • Thickness
    19.40
  • Width
    2-17/64 in

Details

  • Color
    Black
  • Finish Coating
    Black
  • Material
    Black acetal leaves with polycarbonate pin and 303 stainless steel nut and screw
  • Number Of Holes
    4
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)