Motion
75883421
3.34" Long x 0.89" Wide x 0.570" High, Draw Latch - Steel, with Zinc Plate, Bright Chromate Dip Finish
MI ITEM #11762118
MFR #75883421
List Price$21.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.34" Long x 0.89" Wide x 0.570" High, Draw Latch - Steel, with Zinc Plate, Bright Chromate Dip Finish
MI ITEM #11762118
MFR #75883421

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.58/each for your price

Overview

Mfr description
75883421 75883421 1.66" HEAVY-DUTY STEEL

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Plate, Bright Chromate Dip
  • Distance Between Mounting Holes
    0.6880
  • Hook Opening Size
    1.236
  • Pin Diameter
    0.1310
  • Travel
    0.094
  • Type
    Draw Latch
  • Size
    Medium
  • Length
    3.340 in
  • Height
    0.570 in
  • PSC Code
    5340
  • Width
    0.8900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought