Motion
75942003
External Retaining Ring - 5/8 in Shaft, 0.5880 in Groove Dia, 0.0390 in Groove Width, Spring Steel Material
Mi Item #11762131
MFR #75942003
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - 5/8 in Shaft, 0.5880 in Groove Dia, 0.0390 in Groove Width, Spring Steel Material
Mi Item #11762131
MFR #75942003

Mfr description
75942003 75942003 5/8" 20/PK EXT RETAIN
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.65/each

Specifications

Dimensions

  • Groove Diameter
    0.5880 in
  • Groove Width
    0.0390 in
  • Ring Thickness
    0.0350 in
  • Shaft Diameter
    0.6250 in

Details

  • Finish Coating
    Phosphate
  • Material
    Spring Steel
  • Product Types
    Snap
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)