Motion
75942011
External Retaining Ring - 11/16 in Shaft, 0.6460 in Groove Dia, 0.0460 in Groove Width, Spring Steel Material
Mi Item #11762132
MFR #75942011
Price$15.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - 11/16 in Shaft, 0.6460 in Groove Dia, 0.0460 in Groove Width, Spring Steel Material
Mi Item #11762132
MFR #75942011

Mfr description
75942011 75942011 11/16" 20/PK EXT RETAI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.27/each

Specifications

Dimensions

  • Groove Diameter
    0.6460 in
  • Groove Width
    0.0460 in
  • Ring Thickness
    0.0420 in
  • Shaft Diameter
    0.6870 in

Details

  • Finish Coating
    Phosphate
  • Material
    Spring Steel
  • Product Types
    Snap
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)