Motion
75942037
External Retaining Ring - 25/32 in Shaft, 0.7330 in Groove Dia, 0.0460 in Groove Width, Spring Steel Material
MI ITEM #11762134
MFR #75942037
List Price$16.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - 25/32 in Shaft, 0.7330 in Groove Dia, 0.0460 in Groove Width, Spring Steel Material
MI ITEM #11762134
MFR #75942037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.53/each for your price

Overview

Mfr description
75942037 75942037 25/32" 20/PK EXT RETAI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Phosphate
  • Type
    External
  • Groove Diameter
    0.7330 in
  • Groove Width
    0.0460 in
  • Material
    Spring Steel
  • Ring Thickness
    0.0250 in
  • Shaft Diameter
    0.7810 in
  • Product Types
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought