Motion
75942052
External Retaining Ring - 0.875 in Shaft, 0.0460 in Groove Width, Spring Steel Material
MI ITEM #11762136
MFR #75942052
List Price$19.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - 0.875 in Shaft, 0.0460 in Groove Width, Spring Steel Material
MI ITEM #11762136
MFR #75942052

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.32/each for your price

Overview

Mfr description
75942052 75942052 7/8" 20/PK EXT RETAIN
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Finish Coating
    Phosphate
  • Type
    External
  • Groove Width
    0.0460 in
  • Material
    Spring Steel
  • Ring Thickness
    0.0420 in
  • Shaft Diameter
    0.8750 in
  • Product Types
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text