Motion
75945030
Split Lock Washer - 2.0080 in ID, 2.9360 in OD, 0.4220 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11762144
MFR #75945030
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 2.0080 in ID, 2.9360 in OD, 0.4220 in Thickness, Spring Steel Material, Zinc Yellow Dichromate Finish
Mi Item #11762144
MFR #75945030

Mfr description
75945030 75945030 2" YELLOW ZINC LOCK WA
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • Maximum Inside Diameter
    2.0390 in
  • Maximum Outside Diameter
    2.9360 in
  • Minimum Inside Diameter
    2.0080 in
  • Screw Size
    2
  • Thickness
    0.4220 in

Details

  • Finish Coating
    Zinc Yellow Dichromate
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)