Motion
76179340
Split Lock Washer - 1.5040 in ID, 0.2360 in OD, 0.0310 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11762149
MFR #76179340
List Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 1.5040 in ID, 0.2360 in OD, 0.0310 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11762149
MFR #76179340

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.03/each for your price

Overview

Mfr description
76179340 76179340 5 18-8 SS MEDIUM SPLIT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.0310 in
  • Maximum Inside Diameter
    0.1330 in
  • Maximum Outside Diameter
    0.2360 in
  • Maximum Thickness
    0.0310 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1270 in
  • Screw Size
    #5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text