Motion
76573237
1/2-20 UNF, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 3/4" Hex
MI ITEM #11762325
MFR #76573237
List Price$7.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF, 5" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 3/4" Hex
MI ITEM #11762325
MFR #76573237

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.43/each for your price

Overview

Mfr description
76573237 76573237 1/2-20X5 18-8SS PARTIA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1/2-20 in
  • Length
    5 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Hex Size
    3/4 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought