Motion
76573559
1-1/8 - 7 UNC, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 1-11/16" Hex
MI ITEM #11762357
MFR #76573559
List Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 7 UNC, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 1-11/16" Hex
MI ITEM #11762357
MFR #76573559

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.28/each for your price

Overview

Mfr description
76573559 76573559 1-1/8-7X4 18-8SS PARTI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1-1/8 - 7 in
  • Length
    4 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Hex Size
    1-11/16 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought