Motion
77153401
#10 Screw, Brass Standard Flat Washer 0.2" ID x 0.437" OD, 0.036" Thick, Plain Finish
MI ITEM #11762699
MFR #77153401
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, Brass Standard Flat Washer 0.2" ID x 0.437" OD, 0.036" Thick, Plain Finish
MI ITEM #11762699
MFR #77153401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
77153401 77153401 10 BRASS FLAT WASHER0
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.0360 in
  • Type
    Standard
  • Screw Size
    #10
  • Outside Diameter
    0.4370 in
  • Inside Diameter
    0.2000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought