Motion
77153427
5/16" Screw, Brass Standard Flat Washer 0.34" ID x 3/4" OD, 0.062" Thick, Plain Finish
MI ITEM #11762701
MFR #77153427
List Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Brass Standard Flat Washer 0.34" ID x 3/4" OD, 0.062" Thick, Plain Finish
MI ITEM #11762701
MFR #77153427

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.05/each for your price

Overview

Mfr description
77153427 77153427 5/16 BRASS FLAT WASHER
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Finish Coating
    Plain
  • Inside Diameter
    0.3400 in
  • Material
    Brass
  • Outside Diameter
    0.7500 in
  • Screw Size
    5/16
  • Thickness
    0.0620 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought