Motion
77153435
3/8" Screw, Brass Standard Flat Washer 0.406" ID x 7/8" OD, 0.062" Thick, Plain Finish
MI ITEM #11762702
MFR #77153435
Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, Brass Standard Flat Washer 0.406" ID x 7/8" OD, 0.062" Thick, Plain Finish
MI ITEM #11762702
MFR #77153435

Mfr description
77153435 77153435 3/8 BRASS FLAT WASHER0
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.10/each

Specifications

Dimensions

  • Inside Diameter
    0.4060 in
  • Outside Diameter
    0.8750 in
  • Screw Size
    3/8
  • Thickness
    0.0620 in

Details

  • Finish Coating
    Plain
  • Material
    Brass
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)