Motion
77153443
7/16" Screw, Brass Standard Flat Washer 0.531" ID x 1-1/4" OD, 0.081" Thick, Plain Finish
MI ITEM #11762703
MFR #77153443
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, Brass Standard Flat Washer 0.531" ID x 1-1/4" OD, 0.081" Thick, Plain Finish
MI ITEM #11762703
MFR #77153443

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
77153443 77153443 7/16 BRASS FLAT WASHER
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.0810 in
  • Type
    Standard
  • Screw Size
    7/16
  • Outside Diameter
    1.2500 in
  • Inside Diameter
    0.5310 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought