Motion
77153450
1/2" Screw, Brass Standard Flat Washer 0.562" ID x 1-1/4" OD, 0.091" Thick, Plain Finish
Mi Item #11762704
MFR #77153450
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, Brass Standard Flat Washer 0.562" ID x 1-1/4" OD, 0.091" Thick, Plain Finish
Mi Item #11762704
MFR #77153450

Mfr description
77153450 77153450 1/2 BRASS FLAT WASHER0
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Inside Diameter
    0.5620 in
  • Outside Diameter
    1.2500 in
  • Screw Size
    1/2
  • Thickness
    0.0910 in

Details

  • Finish Coating
    Plain
  • Material
    Brass
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)