Motion
77153468
5/8" Screw, Brass Standard Flat Washer 0.687" ID x 1-1/2" OD, 0.102" Thick, Plain Finish
Mi Item #11762705
MFR #77153468
Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Screw, Brass Standard Flat Washer 0.687" ID x 1-1/2" OD, 0.102" Thick, Plain Finish
Mi Item #11762705
MFR #77153468

Mfr description
77153468 77153468 5/8 BRASS FLAT WASHER0
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.93/each

Specifications

Dimensions

  • Inside Diameter
    0.6870 in
  • Outside Diameter
    1.5000 in
  • Screw Size
    5/8
  • Thickness
    0.1020 in

Details

  • Finish Coating
    Plain
  • Material
    Brass
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)