Motion
77153484
7/8" Screw, Brass Standard Flat Washer 0.937" ID x 2-1/4" OD, 0.128" Thick, Plain Finish
MI ITEM #11762707
MFR #77153484
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw, Brass Standard Flat Washer 0.937" ID x 2-1/4" OD, 0.128" Thick, Plain Finish
MI ITEM #11762707
MFR #77153484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77153484 77153484 7/8 BRASS FLAT WASHER0
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.1280 in
  • Type
    Standard
  • Screw Size
    7/8
  • Outside Diameter
    2.2500 in
  • Inside Diameter
    0.9370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text